
Gray ASTM Switchboard Mats, 3/16" Thick, Diamond, Rubber
Mfr # SB336DX20G
Zoro # G213329902
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Mat Surface Patterm
Diamond
Material
Rubber
Features
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB336DX20G
Zoro #
G213329902
UPC #
653378430438
Country of Origin
United States
Dimensions
Overall Length
20 ft
Overall Width
3 ft
Thickness
3/16"
Details
Item
ASTM Switchboard Mats
Color
Gray
Mat Surface Patterm
Diamond
Material
Rubber
Features
Shape
Rectangular
Mat Surface Pattern
Diamond
Description
Non-Conductive, Insulating Switchboard Mat, Class 1, 3ft x 20ft x 3/16in Thick, ASTM D178, Color; Gray, Diamond Surface
- A specially compounded non-conductive Diamond matting designed to help prevent electric shock around high voltage electrical equipment, such as fuse boxes and control panels. Color; Gray
- Meets all optional Ozone Resistance, Flame Resistance, and Oil Resistance requirements.
- Tested to ASTM D178/ANSI J6.7. Certification imprinted on the back.
- DIELECTRIC TEST VOLTAGE 20,000 VAC
- PROOF TESTED OVER ENTIRE SURFACE AT 10,000 VAC
- RECOMMENDED MAXIMUM USE VOLTAGE 7,500 VAC
- Diamond Surface Pattern, Color: Gray, 3/16" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.