K-Series Comfort Drainage Mat, Rubber, Drainage Holes, 3 ft W x 10 ft L, Terra Cotta
- Mfr # KCT-310R
- Zoro # G713347062
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCT-310R
- Zoro #
- G713347062
- UPC #
- 653378108511
- Country of Origin
- India
- Item
- K-Series Comfort Drainage Mat
- Color
- Terra Cotta
- Surface Material
- Rubber
- Mat Surface Pattern
- Drainage Holes
- Anti-Slip Surface
- Yes
- Mat Shape
- Rectangle
Dimensions
- Length
- 10 ft
- Width
- 3 ft
- Thickness
- 1/2"
Description
- •Lightweight design, high performance, and excellent anti-fatigue characteristics in industrial and food service workstations.
- •1/2" thick and featuring a molded bevel edge on four sides that helps keep the mat in-place and provides easy employee and cart access.
- •Molded diamond cross bar surface assures safe footing, with a thick bar underside adding to comfort while enhancing drainage and cleanliness.
- •A key ingredient is tree-derived rubber, natures contribution to the elastomer field and offers the advantages of high resilience, high tensile and tear properties, and good flexing qualities at low temperatures.
- •Offered in five different sizes, 2' x 4', 3' x 5', 3' x 10', 3' x 15' and 3' x 20' and two colors, Grease-Resistant Black or Grease-Proof Terra Cotta.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.