
K-Series Comfort Drainage Mat, Rubber, Drainage Holes, 3 ft W x 20 ft L, Black
Mfr # KCT-320B
Zoro # G113347068
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCT-320B
Zoro #
G113347068
UPC #
653378068952
Country of Origin
India
Dimensions
Length
20 ft
Width
3 ft
Thickness
1/2"
Details
Item
K-Series Comfort Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Description
- •Lightweight design, high performance, and excellent anti-fatigue characteristics in industrial and food service workstations.
- •1/2" thick and featuring a molded bevel edge on four sides that helps keep the mat in-place and provides easy employee and cart access.
- •Molded diamond cross bar surface assures safe footing, with a thick bar underside adding to comfort while enhancing drainage and cleanliness.
- •A key ingredient is tree-derived rubber, natures contribution to the elastomer field and offers the advantages of high resilience, high tensile and tear properties, and good flexing qualities at low temperatures.
- •Offered in five different sizes, 2' x 4', 3' x 5', 3' x 10', 3' x 15' and 3' x 20' and two colors, Grease-Resistant Black or Grease-Proof Terra Cotta.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.