
K-Series Drainage Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
Mfr # K5-3660B
Zoro # G413347096
product price: $86.07
/ea
Free Shipping & Returns
Key Features
Thickness
3/4"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5-3660B
Zoro #
G413347096
UPC #
653378108436
Country of Origin
India
Dimensions
Length
5 ft
Width
3 ft
Thickness
3/4"
Details
Item
K-Series Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Description
- •Rhino Mats provides the distributor with a significant one-of-a-kind inventory, processing equipment, and 100s years of combined experience with non-attached flooring. Our approach is straightforward, keeping the experience simple, delivering results reliably, and providing an error-free transaction.
- •Safety Tract provides the safe, firm footing and the superior anti-fatigue properties required in a rigorous manufacturing environment. One-piece construction with four (4) sided yellow bevels at 3/4" thick. Rubber compound contains nitrile for added resistance to machine fluids.
- •K-Series® Safety Tract is available in four (4) different sizes, 2'x3', 3'x3', 3'x5' and 3'x10'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.