K-Series Safety Tract Drainage Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
- Mfr # ST-3660BY
- Zoro # G213347135
product price:
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
3/4"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-3660BY
- Zoro #
- G213347135
- UPC #
- 653378420408
- Country of Origin
- India
Dimensions
- Length
- 5 ft
- Width
- 3 ft
- Thickness
- 3/4"
Details
- Item
- K-Series Safety Tract Drainage Mat
- Color
- Black
- Surface Material
- Rubber
- Mat Surface Pattern
- Drainage Holes
- Anti-Slip Surface
- Yes
- Mat Shape
- Rectangle
Description
- •Rhino Mats provides the distributor with a significant one-of-a-kind inventory, processing equipment, and 100s years of combined experience with non-attached flooring. Our approach is straightforward, keeping the experience simple, delivering results reliably, and providing an error-free transaction.
- •Safety Tract provides the safe, firm footing and the superior anti-fatigue properties required in a rigorous manufacturing environment. One-piece construction with four (4) sided yellow bevels at 3/4" thick. Rubber compound contains nitrile for added resistance to machine fluids.
- •K-Series® Safety Tract is available in four (4) different sizes, 2'x3', 3'x3', 3'x5' and 3'x10'.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.