M-Series Drainage Mat, Rubber, Drainage Holes, 39 in W x 58 in L, Terra Cotta
- Mfr # M-3958R
- Zoro # G513347057
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Length
58 in
Width
39 in
Thickness
3/4"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-3958R
- Zoro #
- G513347057
- UPC #
- 653378420057
- Country of Origin
- India
- Item
- M-Series Drainage Mat
- Color
- Terra Cotta
- Surface Material
- Rubber
- Mat Surface Pattern
- Drainage Holes
- Mat Shape
- Rectangle
Dimensions
- Length
- 58 in
- Width
- 39 in
- Thickness
- 3/4"
Description
- •Easy to handle – at 17 lbs. and 3/8" thick yet holds securely in place due to the large textured bar subsurface pattern.
- •A versatile, multi-use product used in manufacturing, convenience & grocery store, kitchen, and food service applications.
- •Available in Grease-Resistant Black and Grease-Proof Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.