
Multi-Use Drainage Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
Mfr # MM-3660B
Zoro # G013347120
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Width
3 ft
Thickness
3/8"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM-3660B
Zoro #
G013347120
UPC #
653378420262
Country of Origin
India
Dimensions
Length
5 ft
Width
3 ft
Thickness
3/8"
Details
Item
Multi-Use Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Description
- •Easy to handle – at 17 lbs. and 3/8" thick yet holds securely in place due to the large textured bar subsurface pattern.
- •A versatile, multi-use product used in manufacturing, convenience & grocery store, kitchen, and food service applications.
- •Available in Grease-Resistant Black and Grease-Proof Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.