
PRO-TEX Drainage Mat, Rubber, Drainage Holes, 3 ft W x 60 ft L, Green
Mfr # PT-360-GRN
Zoro # G513347101
product price: $799.99
/eaKey Features
Length
60 ft
Width
3 ft
Thickness
3/8"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-360-GRN
Zoro #
G513347101
UPC #
653378420361
Country of Origin
India
Dimensions
Length
60 ft
Width
3 ft
Thickness
3/8"
Details
Item
PRO-TEX Drainage Mat
Color
Green
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Description
- •This configuration has been a distributor offering for decades and remains a consumer favorite and benchmark for comparison to all other drain-thru runner mat offerings.
- •A versatile mat that can be used for non-slip service or as an anti-fatigue mat in either manufacturing or food service environments.
- •A raised V-pattern runs side to side on the surface for non-slip with drainage slots and a knob-backed underside. Overall thickness is 3/8" for easy on/off access.
- •Tree-derived rubber, offering the advantages of high resilience, high tensile strength, and tear properties, with good flexing qualities at low temperatures.
- •Offered in full rolls or cut lengths in Grease-Resistant Black or Grease-Proof Green formulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.