Shop RHINO MATS
See all product information
Create Account
Town & Country Entrance Mat, Polypropylene/Rubber, 3/8" Thick, Red, 2 ft W x 3 ft L
- Mfr # TNC-2436R
- Zoro # G713347123
product price:
$
25.45
/ea
Key Features
Overall Width
2 ft
Overall Length
3 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8"
Indoor/Outdoor
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNC-2436R
- Zoro #
- G713347123
- UPC #
- 653378111856
- Country of Origin
- United States
- Item
- Town & Country Entrance Mat
- Color
- Red
- Surface Material
- Polypropylene/Rubber
- Indoor/Outdoor
- Indoor/Outdoor
Dimensions
- Overall Width
- 2 ft
- Overall Length
- 3 ft
- Size
- 2 ft W x 3 ft L
- Thickness
- 3/8"
Description
- •Traditional square nub design surface removes and stores dirt and moisture between cleanings.
- •Strong highly stain resistant solution dyed polypropylene fabric.
- •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
- •Water Dam design helps trap soil and moisture while reducing trip hazard.
- •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
- •Available in 3 sizes, 2’x 3’, 3’ x 5’ & 4’x 6’, colors Brown, Charcoal & Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.