
Town & Country Entrance Mat, Polypropylene/Rubber, 3/8" Thick, Red, 3 ft W x 5 ft L
Mfr # TNC-3660R
Zoro # G513347064
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Overall Length
5 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8"
Indoor/Outdoor
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNC-3660R
Zoro #
G513347064
UPC #
653378111887
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
5 ft
Size
3 ft W x 5 ft L
Thickness
3/8"
Details
Item
Town & Country Entrance Mat
Color
Red
Surface Material
Polypropylene/Rubber
Indoor/Outdoor
Indoor/Outdoor
Description
- •Traditional square nub design surface removes and stores dirt and moisture between cleanings.
- •Strong highly stain resistant solution dyed polypropylene fabric.
- •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
- •Water Dam design helps trap soil and moisture while reducing trip hazard.
- •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
- •Available in 3 sizes, 2’x 3’, 3’ x 5’ & 4’x 6’, colors Brown, Charcoal & Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.