
TRAKTOR Drainage Runner Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
Mfr # TK-3660B
Zoro # G313347059
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-3660B
Zoro #
G313347059
UPC #
653378117391
Country of Origin
India
Dimensions
Length
5 ft
Width
3 ft
Thickness
1/2"
Details
Item
TRAKTOR Drainage Runner Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Description
- •Multidirectional non-skid v-rib surface, open slot drain-thru design. Knob-backed to facilitate drainage, air-flow and ergonomic comfort.
- •This is a great mat for food service coolers & freezers, welding, machining, heavy assembly areas, catwalks, and grated platforms.
- •An additive of Traktor Mat is trim rubber from the tire manufacturing plants of Pirelli® and Michelin®, iconic brands renowned for formulating the best rubber compounds in the world. Utilizing these materials enables us to offer a five-year guarantee on the Traktor Mat product.
- •36" wide rolls available , in full rolls of 20 feet or cut lengths. Color: Grease-Resistant Black or Grease-Proof Green, 1⁄2 inch thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.