
Tuff Flex Drainage Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
Mfr # TF-3660B
Zoro # G413347119
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Width
3 ft
Thickness
3/4"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF-3660B
Zoro #
G413347119
UPC #
653378420132
Country of Origin
India
Dimensions
Length
5 ft
Width
3 ft
Thickness
3/4"
Details
Item
Tuff Flex Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Description
- •Tuff-Flex has long been a food service standard providing superior ergonomic comfort and traction in wet or greasy areas.
- •Available in Grease-Resistant black and Grease-Proof green, 3/4" thick, size 3'X5'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.