Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhino Safety Orange Drip-Proof Plug Kit

  • Mfr # ROPLUG-2

  • Zoro # G115874708


product price: $54.95
/ea

Key Features

Standards
RoHS
Material
Rubber
Includes
Fitting size -4 through -12
Color
Orange
Lowest Continuous Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROPLUG-2
Zoro #
G115874708
UPC #
-
Country of Origin
China

Details

Item
Tapered Plug
Standards
RoHS
Material
Rubber
Includes
Fitting size -4 through -12
Color
Orange
Lowest Continuous Temperature
-40 Degrees F
Reusable
Yes
Maximum Continuous Temperature
250 Degrees F
Maximum Intermittent Temperature
250 Degrees F

Description

Tapered Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.