Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Guard, 1.06"-1.69" ID, 25'L, Black

  • Mfr # RSG-1.125-FRAS-25

  • Zoro # G015867336


product price: $19.95
/ea

Key Features

Color
Black
Standards
RoHS
Material
High Density Polyethylene
Maximum Diameter
1 69/100 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG-1.125-FRAS-25
Zoro #
G015867336
UPC #
-
Country of Origin
India

Dimensions

Maximum Diameter
1 69/100 in
Minimum Diameter
1 3/50 in
Overall Length
25 ft

Details

Color
Black
Standards
RoHS
Item
Hose Protection Spiral Guard
Material
High Density Polyethylene
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Anti-Static, Fire Resistant, Friction-Resistant, UV-Resistant
Product Type
Hose Protection Spiral Guard
Maximum Operating Temperature
280 Degrees F
Closure Type
Spiral

Description

Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.