Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Guard, 2.05"-2.95" ID, 66'L, Black

  • Mfr # RSG-2.25HD

  • Zoro # G715867261


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Material
High Density Polyethylene
Color
Black
Maximum Diameter
2 19/20 in
Product Type
Hose Protection Spiral Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG-2.25HD
Zoro #
G715867261
UPC #
-
Country of Origin
India

Dimensions

Maximum Diameter
2 19/20 in
Minimum Diameter
2 1/20 in
Overall Length
66 ft

Details

Standards
RoHS
Material
High Density Polyethylene
Color
Black
Item
Hose Protection Spiral Guard
Product Type
Hose Protection Spiral Guard
Minimum Operating Temperature
-40 Degrees F
Closure Type
Spiral
Resistance Properties
Abrasion-Resistant, Friction-Resistant, UV-Resistant
Maximum Operating Temperature
280 Degrees F

Description

Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.