Spiral Guard, 3.15"-4.30" ID, 25'L, Black

  • Mfr # RSG-3.00-FRAS-25

  • Zoro # G015867299


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Material
High Density Polyethylene
Color
Black
Minimum Operating Temperature
-40 Degrees F
Closure Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG-3.00-FRAS-25
Zoro #
G015867299
UPC #
-
Country of Origin
India

Dimensions

Overall Length
25 ft
Maximum Diameter
4 3/10 in
Minimum Diameter
3 3/20 in

Details

Item
Hose Protection Spiral Guard
Standards
RoHS
Material
High Density Polyethylene
Color
Black
Minimum Operating Temperature
-40 Degrees F
Closure Type
Spiral
Maximum Operating Temperature
280 Degrees F
Resistance Properties
Abrasion-Resistant, Anti-Static, Fire Resistant, Friction-Resistant, UV-Resistant
Product Type
Hose Protection Spiral Guard

Description

Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.