Zoro Homepage

Spiral Guard, .62"-1.06" ID, 50'L, Black

  • Mfr # RSG-62HD-50

  • Zoro # G215867327


product price: $70.79
/ea

Key Features

Color
Black
Standards
RoHS
Material
High Density Polyethylene
Resistance Properties
Abrasion-Resistant, Friction-Resistant, UV-Resistant
Product Type
Hose Protection Spiral Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG-62HD-50
Zoro #
G215867327
UPC #
-
Country of Origin
India

Dimensions

Minimum Diameter
31/50 in
Overall Length
50 ft
Maximum Diameter
1 3/50 in

Details

Color
Black
Standards
RoHS
Material
High Density Polyethylene
Item
Hose Protection Spiral Guard
Resistance Properties
Abrasion-Resistant, Friction-Resistant, UV-Resistant
Product Type
Hose Protection Spiral Guard
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
280 Degrees F
Closure Type
Spiral

Description

Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.