Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Guard, .86"-1.37" ID, 50'L, Black

  • Mfr # RSG-95HD-50

  • Zoro # G915867375


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High Density Polyethylene
Closure Type
Spiral
Maximum Operating Temperature
280 Degrees F
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG-95HD-50
Zoro #
G915867375
UPC #
-
Country of Origin
India

Dimensions

Maximum Diameter
1 37/100 in
Minimum Diameter
43/50 in
Overall Length
50 ft

Details

Item
Hose Protection Spiral Guard
Color
Black
Material
High Density Polyethylene
Closure Type
Spiral
Maximum Operating Temperature
280 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.