Zoro Homepage

Spring Guard;.66" ID; 20' Length

  • Mfr # RSP-66

  • Zoro # G915874717


product price: $53.65
/ea

Key Features

For Hose Dash Size
-12
Overall Length
20 ft
Inside Diameter
0.66 in
Product Type
Hose Protection Spring Sleeve
For Hose Outside Diameter
33/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-66
Zoro #
G915874717
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-12
Overall Length
20 ft
Inside Diameter
0.66 in
For Hose Outside Diameter
33/50 in

Details

Item
Spring Sleeve
Product Type
Hose Protection Spring Sleeve

Description

Rhino Spring Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.