Zoro Homepage

Chuck, 4" Size

  • Mfr # 301405

  • Zoro # G7695025


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi Pro(TM) & Multi Pro XA(TM) Drivers
Use With Post Driver No.
Mfr. No. 301002
Series
Pro(TM) Series
Size
4 in
Accessory Type
Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301405
Zoro #
G7695025
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4 in
Overall Width
4 in

Details

Item
Chuck
For Use With
Multi Pro(TM) & Multi Pro XA(TM) Drivers
Use With Post Driver No.
Mfr. No. 301002
Series
Pro(TM) Series
Accessory Type
Chuck
Compatible Post Driver Manufacturer Model Number
301002
Product Type
Wood Square Post Chuck
Compatible Product Type
Multi Pro Gas Post Driver

Description

Chuck, Product Type Wood Square Post Chuck, Accessory Type Chuck, Compatible Post Driver Manufacturer Model Number 301002, Compatible Product Type Multi Pro Gas Post Driver, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.