Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ranch Pro Post Driver, 48 lb., 4-Cycle, 20-1/2" H

  • Mfr # 300001

  • Zoro # G7694681


product price: $2,494.99
/ea
Free Shipping & Returns

Key Features

Vibration Dampening
Yes
Post Driver Height
24 in
Maximum dBA
100 dBA
2-Cycle/4-Cycle
4-Cycle
Driveshaft Connection
Centrifugal Clutch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300001
Zoro #
G7694681
UPC #
-
Country of Origin
United States

Dimensions

Post Driver Height
24 in
Drives Round Post Dia.
1 in to 1-3/4 in
Drives Rod and Stake Dia.
1/2 in to 7/8 in
Post Driver Width
11 in
Post Driver Depth
14 in
Minimum Drive Round Post Diameter
1 in
Maximum Drive Round Post Diameter
1 5/8 in
Minimum Drive Rod or Stake Diameter
1/2 in
Maximum Drive Rod or Stake Diameter
7/8 in

Details

Item
Gas-Powered Post Driver
Vibration Dampening
Yes
Maximum dBA
100 dBA
2-Cycle/4-Cycle
4-Cycle
Driveshaft Connection
Centrifugal Clutch
Includes
Adapter, Chuck
Fuel Tank Capacity
0.67 qt
Series
Ranch Pro
Post Driver Weight
35.8 lb
Handle Type
Padded Grip
Throttle Control
Finger Type, Single Handle
Engine Displacement
35.8 cc
Blows per Minute
1,725 bpm
Drives T-Posts
Yes
Engine Brand
Honda
Maximum Sound Level
100 dBA
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Tool Weight
44 lb
Maximum Impact Speed
1,720 bpm
Tool Series
RANCH PRO(TM)

Description

Gas-Powered Post Driver, Minimum Drive Rod or Stake Diameter 1/2 in, Maximum Drive Rod or Stake Diameter 7/8 in, Minimum Drive Round Post Diameter 1 in, Maximum Drive Round Post Diameter 1 5/8 in, Drives T-Posts Yes, Maximum Impact Speed 1,720 bpm, Engine Brand Honda, Engine Displacement 35.8 cc, Engine Cycle 4-Cycle, Tool Weight 44 lb, Tool Series RANCH PRO(TM), Vibration Dampening Yes, Throttle Control Finger Type, Single Handle, Fuel Tank Capacity 0.67 qt, Handle Type Padded Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.