Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrap, Nylon, 5" Bundle OD, 150'L, Black

  • Mfr # RW-5.00-150

  • Zoro # G115867335


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Overall Length
150 ft
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Thickness
1.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-5.00-150
Zoro #
G115867335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 ft
Thickness
1.7 mm
Maximum Diameter
5 in

Details

Material
Nylon
Item
Hose Protection Wrap
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Standards
EN13758-1, EN982 ISO Norm 833 EN, ISO 6945, RoHS
Resistance Properties
Abrasion-Resistant, Petroleum-Resistant, Puncture-Resistant, Tear-Resistant, UV-Resistant, Water-Resistant
Closure Type
Hook-and-Loop
Color
Black
Product Type
Hose Protection Wrap

Description

Wrap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.