Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrap Protector, Black, 4 ft, Adhesive

  • Mfr # RG-35 X 4 FT

  • Zoro # G315867357


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Color
Black
Standards
RoHS
Inside Diameter Before Shrinking
3.5 in
Closure Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-35 X 4 FT
Zoro #
G315867357
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Inside Diameter Before Shrinking
3.5 in

Details

Color
Black
Standards
RoHS
Item
Wrap Protector
Closure Type
Adhesive

Description

Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.