Cable Protector, 2 in H, 36 in L, 19.80 in W, 5 Channel, Polyurethane, Black

  • Mfr # RG513A-B/B

  • Zoro # G215078389


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
36 in
Width
19.80 in
Load Capacity
30,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG513A-B/B
Zoro #
G215078389
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
36 in
Width
19.80 in
Max. Cable Dia.
1.3 in

Details

Item
Cable Protector
Load Capacity
30,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black

Description

RhinoGuardTM Cable Protector, Size: 5-Channel @ 1.3” Each, 30,000 lbs./axle Load Capacity, Color: Black/Black, Polyurethane, Reaction Injection Molded

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.