Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection, 36 W x 72 L, 1 Thick

  • Mfr # RG6X3-HD-B

  • Zoro # G715083975


product price: $484.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
72
Overall Width
36
Thickness
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG6X3-HD-B
Zoro #
G715083975
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
72
Overall Width
36
Thickness
1

Details

Item
Ground Protection
Color
Black

Description

RhinoGuardTM Heavy Duty Ground Protection Mat, Size 6'X3', Color Black.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.