Zoro Homepage

Ground Protection, 48 W x 96 L, 0.8 Thick

  • Mfr # RG4X8-B

  • Zoro # G315084013


product price: $354.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
96
Overall Width
48
Thickness
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG4X8-B
Zoro #
G315084013
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Length
96
Overall Width
48
Thickness
0.8

Details

Item
Ground Protection
Color
Black

Description

RhinoGuardTM Ground Protection Mat, Size 4'X8' 100 Ton Load Capacity, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.