Zoro Homepage

Ground Protection, 6 W x 2 L, 0.8 Thick

  • Mfr # RGC-2WAY

  • Zoro # G415083947


product price: $16.19
/ea

Key Features

Color
Black
Overall Length
2
Overall Width
6
Thickness
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGC-2WAY
Zoro #
G415083947
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Length
2
Overall Width
6
Thickness
0.8

Details

Item
Ground Protection
Color
Black

Description

RhinoGuardTM Gound Protection 2-Way Connector

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.