Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2900E INTELLIGENT EDGE C2E

  • Mfr # 2900E-901-C2E

  • Zoro # G309917419


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack, Wall
Features
Environmentally Friendly
PoE (RJ-45) Port
Yes
Series
2900
Expansion Slot Type
SFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900E-901-C2E
Zoro #
G309917419
UPC #
-
Country of Origin
United States

Details

Item
Data/Voice Gateway
Mounting
Rack, Wall
Features
Environmentally Friendly
PoE (RJ-45) Port
Yes
Series
2900
Expansion Slot Type
SFP
Number of Network (RJ-45) Ports
6
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T, 1000Base-X
Management Port
Yes

Description

2900E-901-C2E - 2900e: EdgeMarc C2E Intelligent Edge Solution - 4GE LAN 2WAN- Scalable configuration based on session license and field upgradeable as business need grows- Combined deployment of EdgeView Service Control Center and EdgeMarc Intelligent Edge greatly reduces operational expenses and increases customer satisfaction- Supports data rates up to 1 Gb/s- Available as a VM for KVM, VMware and Hyper-V-Cloud2Edge Complete offers Network Edge Orchestration as a Service to dramatically lower the cap-ex burden for service providers and VARS deploying Unified Communications UC providers are quickly able to deploy Network Edge Orchestration to rapidly scale deployments and use real time service quality management to increase customer satisfaction and reduce churn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.