Zoro Homepage

2900E POE Intelligent Cloud to Edge

  • Mfr # EDGE-2900EPOE-901-C2E

  • Zoro # G215629703


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Unit
1U
Product Line
EdgeMarc
Management Port
Yes
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-2900EPOE-901-C2E
Zoro #
G215629703
UPC #
724086152414
Country of Origin
China

Dimensions

Width
17 in
Height
1.8 in

Details

Compatible Rack Unit
1U
Product Line
EdgeMarc
Management Port
Yes
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Item
VoIP Gateway
Ethernet Technology
Gigabit Ethernet
Form Factor
Shelf Mountable, Rack-mountable
Number of Network (RJ-45) Ports
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.