Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer, pH 10.00, 4L

  • Mfr # R1601000-4A

  • Zoro # G203562845


product price: $66.99
/ea

Key Features

Shelf Life
18 mo
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1601000-4A
Zoro #
G203562845
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
18 mo
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Concentration
pH 9.99 to 10.01
Chemical Container Material
Plastic
Item
Buffer - pH 10.00 - Color Coded Blue
Standards
ACS, ASTM, EP
Chemical Grade
Lab
Product Type
Buffer - pH 10.00 - Color Coded Blue
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Container Type
Bottle
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Quantity
1
Storage Temperature
Ambient
REMOVE - Previous PI Node
R
Form
Liquid
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Color
Blue

Description

Buffer - pH 10.00 - Color Coded Blue, Concentration pH 9.99 to 10.01, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.