Buffer, pH 4.00, 4L
Mfr # R1501000-4A
Zoro # G904399344
product price: $67.79
/eaKey Features
Calibration Certificate
NIST SRM 185 & 186
CAS Number
7732-18-5, 877-24-7
Standards
ACS, ASTM, EP
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1501000-4A
Zoro #
G904399344
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Calibration Certificate
NIST SRM 185 & 186
CAS Number
7732-18-5, 877-24-7
Item
Buffer - pH 4.00 - Color Coded Red
Standards
ACS, ASTM, EP
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Buffer - pH 4.00 - Color Coded Red
Concentration
pH 3.99 to 4.01
Shelf Life
24 mo
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Volume
4 L
Chemical Formula
H2O; HOCOC6H4COOK
REMOVE - Previous PI Node
R
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Storage Temperature
Ambient
Container Material
Plastic
Container Type
Bottle
Description
Buffer - pH 4.00 - Color Coded Red, Concentration pH 3.99 to 4.01, CAS Number 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate), Chemical Formula H2O; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.