Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer, pH 7.00, 20L

  • Mfr # R1551400-20F

  • Zoro # G903562916


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Container Size
20 L
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Product Type
Buffer - pH 7.00 - Color Coded Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1551400-20F
Zoro #
G903562916
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Item
Buffer - pH 7.00 - Color Coded Green
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Product Type
Buffer - pH 7.00 - Color Coded Green
Shelf Life
24 mo
Concentration
pH 6.99 to 7.01
Chemical Grade
Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Container Type
Box
Application
Analytical Reagent
Quantity
20
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
R
Storage Temperature
Ambient
Container Material
Plastic
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Volume
20 L
Standards
ACS, ASTM, EP
Storage Temperature - Minimum
15 Degrees C

Description

Buffer - pH 7.00 - Color Coded Green, Concentration pH 6.99 to 7.01, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.