Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer, pH 7.00, 4L

  • Mfr # R1551000-4A

  • Zoro # G404399295


product price: $67.79
/ea

Key Features

Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Container Size
4 L
Standards
ACS, ASTM, EP
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1551000-4A
Zoro #
G404399295
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Buffer - pH 7.00 - Color Coded Yellow
Item
Buffer - pH 7.00 - Color Coded Yellow
Standards
ACS, ASTM, EP
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
pH 6.99 to 7.01
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
R
Application
Analytical Reagent
Storage Temperature
Ambient
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Form
Liquid
Container Material
Plastic
Color
Yellow
Container Type
Bottle
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C

Description

Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 6.99 to 7.01, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.