Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer, pH 7.00,500mL

  • Mfr # R1551000-500A

  • Zoro # G003562182


product price: $20.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1551000-500A
Zoro #
G003562182
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ACS, ASTM, EP
Product Type
Buffer - pH 7.00 - Color Coded Yellow
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Shelf Life
24 mo
Item
Buffer - pH 7.00 - Color Coded Yellow
Quantity
500
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Color
Yellow
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Volume
500 mL
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Container Type
Bottle
REMOVE - Previous PI Node
R

Description

Buffer - pH 7.00 - Color Coded Yellow, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.