Zoro Homepage

Lithium AA, 1000 ppm in HNO3

  • Mfr # RALI1KN0-100N

  • Zoro # G8579623


product price: $27.69
/ea

Key Features

CAS Number
7732-18-5;7697-37-2;554-13-2
Shelf Life
24 mo
Chemical Container Size
100 mL
Chemical Container Material
Plastic
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RALI1KN0-100N
Zoro #
G8579623
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Lithium AA, 1000 ppm in HNO3
CAS Number
7732-18-5;7697-37-2;554-13-2
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
1000 ppm
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Lithium AA, 1000 ppm in HNO3, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;554-13-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.