Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium ICP, 1000 ppm in HNO3

  • Mfr # RPLI1KN0-500N

  • Zoro # G8576467


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Plastic
Standards
EPA 200.7
CAS Number
7732-18-5;7697-37-2;554-13-2
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLI1KN0-500N
Zoro #
G8576467
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Lithium ICP, 1000 ppm in HNO3
Chemical Grade
Reagent
Chemical Container Material
Plastic
Standards
EPA 200.7
CAS Number
7732-18-5;7697-37-2;554-13-2
Concentration
1000 ppm
Chemical Container Type
Bottle
Shelf Life
18 mo

Description

Lithium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;554-13-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.