Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium ICP, 10K ppm in HNO3

  • Mfr # RPLI10KN-100N

  • Zoro # G8576430


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 mL
Standards
EPA 200.7
Chemical Container Material
Plastic
Concentration
10K ppm
CAS Number
7732-18-5;7697-37-2;554-13-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPLI10KN-100N
Zoro #
G8576430
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Lithium ICP, 10K ppm in HNO3
Standards
EPA 200.7
Chemical Container Material
Plastic
Concentration
10K ppm
CAS Number
7732-18-5;7697-37-2;554-13-2
Chemical Container Type
Bottle
Shelf Life
18 mo
Chemical Grade
Reagent

Description

Lithium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;554-13-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.