Lithium ICP, 10K ppm in HNO3
Mfr # RPLI10KN-500N
Zoro # G8576403
product price: $310.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5;7697-37-2;554-13-2
Shelf Life
18 mo
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPLI10KN-500N
Zoro #
G8576403
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Lithium ICP, 10K ppm in HNO3
CAS Number
7732-18-5;7697-37-2;554-13-2
Shelf Life
18 mo
Chemical Container Material
Plastic
Chemical Grade
Reagent
Standards
EPA 200.7
Concentration
10K ppm
Chemical Container Type
Bottle
Description
Lithium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;554-13-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.