Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium ICPMS, 1000 ppm/HNO3

  • Mfr # RMSLI1KN-100N

  • Zoro # G8576412


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Standards
EPA 200.8; EPA SW-846 6020
Chemical Grade
Reagent
Concentration
1000 ppm
Chemical Container Size
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMSLI1KN-100N
Zoro #
G8576412
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Lithium ICPMS, 1000 ppm / HNO3
Chemical Container Type
Bottle
Standards
EPA 200.8; EPA SW-846 6020
Chemical Grade
Reagent
Concentration
1000 ppm
CAS Number
7732-18-5;7697-37-2;554-13-2
Shelf Life
18 mo
Chemical Container Material
Plastic

Description

Lithium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;554-13-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.8; EPA SW-846 6020

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.