Shop RICCA CHEMICAL

Nitric Acid, 10 Percent w/v Aqueous Solu

  • Mfr # R5322000-2.5D
  • Zoro # G504398839

product price: 
$
30.15
/ea

Key Features

Product Type
Nitric Acid
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
Shipping Restrictions
Class 8, PG III, UN3264
Chemical Container Material
Coated Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R5322000-2.5D
Zoro #
G504398839
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Nitric Acid
Product Type
Nitric Acid
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
Shipping Restrictions
Class 8, PG III, UN3264
Chemical Container Material
Coated Glass
CAS Number
7697-37-2, 7732-18-5
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Concentration
10 % w/v
Form
Liquid
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Volume
2.5 L
REMOVE - Previous PI Node
N
Container Type
Bottle
Application
Analytical Reagent
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Container Material
Glass
Molecular Weight
18.01 g/mol (Water); 63.01 g/mol (Nitric Acid)
Chemical Formula
HNO3
pH Level
Less Than 1
Quantity
1

Description

Nitric Acid, Concentration 10 Percent w/v, CAS Number 7697-37-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 63.01 g/mol (Nitric Acid), Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN3264, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.