Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Iodide, 10 Percent w/v Aqueous

  • Mfr # R6300000-1B

  • Zoro # G203562647


product price: $69.29
/ea

Key Features

Calibration Certificate
NIST SRM 999
CAS Number
7681-11-0, 7732-18-5
Chemical Grade
Lab
Product Type
Potassium Iodide - Stabilized
Concentration
10 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6300000-1B
Zoro #
G203562647
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST SRM 999
CAS Number
7681-11-0, 7732-18-5
Chemical Grade
Lab
Product Type
Potassium Iodide - Stabilized
Concentration
10 % w/v
Chemical Container Material
Plastic
Item
Potassium Iodide - Stabilized
Shelf Life
18 mo
Standards
ACS, ASTM, EP
Chemical Container Type
Bottle
Container Type
Bottle
Molecular Weight
166 g/mol (Potassium Iodide); 18.01 g/mol (Water)
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
REMOVE - Previous PI Node
P
Chemical Formula
KI
Form
Liquid

Description

Potassium Iodide - Stabilized, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Molecular Weight 166 g/mol (Potassium Iodide); 18.01 g/mol (Water), Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, ASTM, EP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.