Purified Water Reagent, USP/EP, Plastc, 20L

  • Mfr # R9190000-20F

  • Zoro # G7239228


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
20 L
CAS Number
7732-18-5
Molecular Weight
18.01 g/mol
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9190000-20F
Zoro #
G7239228
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Water - USP/EP Purified
Form
Liquid
CAS Number
7732-18-5
Molecular Weight
18.01 g/mol
Chemical Container Type
Box
Shelf Life
12 mo
Chemical Container Material
Plastic
Concentration
1 uS/cm (Maximum)
Chemical Grade
EP, USP
Chemical Formula
H2O
Standards
EP 1095500, EP 2009:0008
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Container Type
Box
Purity
100 %
Product Type
Water - USP/EP Purified
Container Material
Plastic
Volume
20 L
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Quantity
20

Description

Water - USP/EP Purified, Concentration 1 uS/cm (Maximum), CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade EP, USP, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards EP 1095500, EP 2009:0008, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.