Purified Water, USP Grade, Box
Mfr # R9192000-20S
Zoro # G8045878
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
20 L
Molecular Weight
18.01 g/mol
Purity
100 %
Chemical Grade
USP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R9192000-20S
Zoro #
G8045878
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Water - USP Purified Sterile Filtered - WFI Quality
Form
Liquid
Molecular Weight
18.01 g/mol
Purity
100 %
Chemical Grade
USP
Shelf Life
12 mo
Concentration
1.3 uS/cm (Maximum)
Container Type
Box
Container Material
Fiberboard
Chemical Container Material
Plastic
Application
Analytical Reagent
Chemical Formula
H2O
CAS Number
7732-18-5
Standards
ASTM E 288
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Water - USP Purified Sterile Filtered - WFI Quality
Storage Temperature
Ambient
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
30 Degrees C
Volume
20 L
Storage Temperature - Minimum
15 Degrees C
Quantity
20
Description
Water - USP Purified Sterile Filtered - WFI Quality, Concentration 1.3 uS/cm (Maximum), CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM E 288, Special Information Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.