Shop RICCA CHEMICAL

Sodium Acetate, 20 Percent w/w Aqueous So

  • Mfr # R7120000-120A
  • Zoro # G005380050

product price: 
$
40.59
/ea

Key Features

Product Type
Sodium Acetate
Chemical Container Material
Plastic
Shelf Life
24 mo
APHA
3500-Fe B
Chemical Container Size
120 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7120000-120A
Zoro #
G005380050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Acetate
Product Type
Sodium Acetate
Chemical Container Material
Plastic
Shelf Life
24 mo
APHA
3500-Fe B
Concentration
20 % w/w
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
6131-90-4, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Color
Colorless
Application
Analytical Reagent
Storage Temperature
Ambient
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Quantity
1
Chemical Formula
NaC2H3O2; 3H2O
Volume
120 mL
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Standards
ASTM, EP
Calibration Certificate
NIST
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.