Shop RICCA CHEMICAL

Sodium Chloride, 20 Percent w/v Aqueous S

  • Mfr # R7218600-500A
  • Zoro # G304399265

product price: 
$
35.89
/ea

Key Features

Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
Chemical Container Material
Plastic
APHA
4500-I C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7218600-500A
Zoro #
G304399265
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Chloride
Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
APHA
4500-I C
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Concentration
20 % w/v
Chemical Container Type
Bottle
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Container Material
Plastic
Storage Temperature
Ambient
Volume
500 mL
Container Type
Bottle
Chemical Formula
NaCl
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Application
Analytical Reagent
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 20 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.