Sodium Chloride, 9 Percent w/v Aqueous So
Mfr # R7215900-20F
Zoro # G804399130
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R7215900-20F
Zoro #
G804399130
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
9 % w/v
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Item
Sodium Chloride
Storage Temperature - Minimum
15 Degrees C
Quantity
20
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Standards
ACS, ASTM, EP
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
Chemical Formula
NaCl
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Application
Analytical Reagent
Container Material
Plastic
Description
Sodium Chloride, Concentration 9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, ASTM, EP, Special Information Not Applicable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.