Sodium Citrate, 30 Percent w/v Aqueous So

  • Mfr # R7240000-1A
  • Zoro # G905380075
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
30 % w/v
APHA
3500-Cu B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7240000-1A
Zoro #
G905380075
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Citrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
30 % w/v
APHA
3500-Cu B
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Sodium Citrate
CAS Number
6132-04-3, 7732-18-5
Molecular Weight
18.01 g/mol (Water); 294.1 g/mol (Sodium Citrate Dihydrate)
Chemical Formula
Na3C6H5O7; 2H2O
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Color
Colorless
Application
Analytical Reagent
Quantity
1
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Container Material
Plastic
pH Level
approximately 8
Wire Color
Colorless

Description

Sodium Citrate, Concentration 30 Percent w/v, CAS Number 6132-04-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 294.1 g/mol (Sodium Citrate Dihydrate), Chemical Formula Na3C6H5O7; 2H2O, APHA 3500-Cu B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews