Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.5 N

  • Mfr # R8280000-20F
  • Zoro # G004398933

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM, EP
Chemical Container Size
20 L
Concentration
0.5 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8280000-20F
Zoro #
G004398933
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sulfuric Acid
Standards
ASTM, EP
Concentration
0.5 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Application
Analytical Reagent
Container Material
Plastic
Chemical Formula
H2SO4
Quantity
1
Container Type
Box
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.5 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.