Synthetic Sea Water, ASTM D1141 Substitut

  • Mfr # R8363000-20F

  • Zoro # G103562334


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Size
20 L
CAS Number
10025-70-4, 10035-04-8, 10043-35-3, 1310-73-2, 144-55-8, 7447-40-7, 7647-14-5, 7681-49-4, 7732-18-5, 7757-82-6, 7758-02-3, 7791-18-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8363000-20F
Zoro #
G103562334
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Item
Synthetic Seawater
Chemical Container Material
Plastic
CAS Number
10025-70-4, 10035-04-8, 10043-35-3, 1310-73-2, 144-55-8, 7447-40-7, 7647-14-5, 7681-49-4, 7732-18-5, 7757-82-6, 7758-02-3, 7791-18-6
Standards
ASTM D 1141
Shelf Life
12 mo
Product Type
Synthetic Seawater
Chemical Container Type
Box
Concentration
pH 8.20 to 8.25
Form
Liquid
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Type
Box
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
20
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
150.08 g/mol (Tartaric Acid); 18.01 g/mol (Water)
Volume
20 L
Storage Temperature - Minimum
15 Degrees C

Description

Synthetic Seawater, Concentration pH 8.20 to 8.25, CAS Number 10025-70-4, 10035-04-8, 10043-35-3, 1310-73-2, 144-55-8, 7447-40-7, 7647-14-5, 7681-49-4, 7732-18-5, 7757-82-6, 7758-02-3, 7791-18-6, Molecular Weight 150.08 g/mol (Tartaric Acid); 18.01 g/mol (Water), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.