Water Reagent, ACS, Plastic, Box, 10L
Mfr # 9150-2.5
Zoro # G7674998
product price: $38.69
/eaKey Features
Form
Liquid
Chemical Grade
ACS
Molecular Weight
18.01 g/mol
Concentration
0.056 uS/cm (Maximum)
Standards
ASTM Type I, ASTM Type II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9150-2.5
Zoro #
G7674998
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Item
Water - ASTM Type 1
Form
Liquid
Chemical Grade
ACS
Molecular Weight
18.01 g/mol
Concentration
0.056 uS/cm (Maximum)
Standards
ASTM Type I, ASTM Type II
CAS Number
7732-18-5
Chemical Container Material
Plastic
Shelf Life
18 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O
Chemical Container Type
Box
Container Type
Box
Application
Analytical Reagent
Purity
100 %
Product Type
Water - ASTM Type 1
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
W
Storage Temperature
Ambient
Volume
10 L
Quantity
10
Storage Temperature - Minimum
15 Degrees C
Description
Water - ASTM Type 1, Concentration 0.056 uS/cm (Maximum), CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 10 L, Chemical Family Type Reagent, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I, ASTM Type II, Special Information Not Applicable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.